Shop All Correction Fluid & Erasers
Charles Leonard
White Paper Correction Tape, Blue Case, PK12
Mfr # 72394
Zoro # G1427786
product price: $27.65
/pk 12, $2.30/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic, Correction Tape
- Recommended Age 11+ Years
- Includes 12 correction tapes
- Recommended Grade Grade 6+
Product Information
- Brand Charles Leonard
- MFR # 72394
- Zoro # G1427786
- UPC # 194629081806
- Country of Origin China
- Category Correction Fluid & Erasers
Details
Color | White |
Material | Plastic, Correction Tape |
Recommended Age | 11+ Years |
Includes | 12 correction tapes |
Recommended Grade | Grade 6+ |
Description
Sideways application provides easier use and promotes higher accuracy. Write or type immediately, with no drying time. No mess, odor, or fax and copy shadow. Wind up mechanism, makes for easy tape adjustment. White tape, non-acid and non-refillable. Sold as a pack of 12.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELIX Universal Locking Compass, Assorted Colors, PK12 (37280)
- TRICORBRAUN 43Mm Snap On Natural P/P Sifter Fitment Closure, 11 Hole - .135' Orifice Sifter (056117)
- DEFLECTO Wall File, 4 Pocket, 13x4x7", Smoke (73402)
- HAMMERMILL Paper, Colored, Cream, PK500 (16803-0)
- CHARLES LEONARD Small Natural Rubber Pink Wedge Eraser, PK72 (71536)
- CHARLES LEONARD Pencil Eraser Caps, Latex Free, Assorted Colors, 144 Per Box, PK6 (71544)
- CHARLES LEONARD Pencil Eraser Caps, Assorted Neon Colors, PK240 (80792)
- CHARLES LEONARD Pencil Eraser Caps, Pink, PK432 (80799)
- CHARLES LEONARD Medium Synthetic Pink Wedge Erasers, PK144 (71504)
- CHARLES LEONARD Large Natural Rubber Pink Wedge Erasers, PK36 (71512)
- PENTEL Presto Multipurpose Correction Pen, 12 ml, White (ZL31W)
- Charles Leonard Correction Fluid & Erasers