Shop All Binders
Charles Leonard
Varicap 6 Binder 8-1/2 x 11", Black
Mfr # 61601
Zoro # G5196856
original price:
$27.79
2% off
new price: $27.05
/ea
$27.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 1500
- Color Black
- Material Vinyl
- Size 11 x 8.5
- Inside Pocket Description One Front
Product Information
- Brand Charles Leonard
- MFR # 61601
- Zoro # G5196856
- UPC # 026487616015
- Country of Origin China
- Category Binders
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 6" |
Details
Binder Sheet Capacity | 1500 |
Color | Black |
Material | Vinyl |
Item | Binder,Varicap 6,Letter,Black |
Inside Pocket Description | One Front |
Weight | 0.803 lbs |
Number of Posts | 2 |
Binder Style | Non-View |
Binder Type | Post |
Binder Color(s) | Black |
Insert Description | Spine |
Description
Item Binder,Varicap 6,Letter,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIP Plastic Strapping Sealer, Manual, Steel (MIP-430-58)
- AVERY DENNISON Label, 0.25"Round, Red, PK450 (05790)
- PAC STRAPPING PRODUCTS Pac Strapping Thread On Polyester & Polypropylene Strapping Seals, 1/2" Strap Width, Pack of 1000 (S-40A)
- BOSTITCH Deluxe Hand Stapler, 20 Sheet, Black (BOS42100)
- CHARLES LEONARD Loose Leaf Book Rings, 1", 100 Per Box, PK2 (R29)
- CHARLES LEONARD Loose Leaf Rings with Snap Closure, Nickel Plated, 2", 50 Per Box, PK2 (R59)
- CHARLES LEONARD Metal Book Rings, 3in, Silver, PK30 (R79)
- CHARLES LEONARD Loose Leaf Rings, Snap Closure, Nickel Plated, 0.5", 100/Box, PK2 (R09)
- CHARLES LEONARD Loose Leaf Book Rings, 1.5", 100 Per Box, PK2 (R49)
- AVERY DENNISON 1" Poly Binder (79771)
- UNIVERSAL ONE 1-1/4" Binder Clip, Black/Silver, PK36 (UNV10210)
- Charles Leonard Binders