Shop All Office Tape
Charles Leonard
Tape, Transparent, 0.75in Wide x 1296in, 1in Core, PK12
Mfr # 49734
Zoro # G0579725
product price: $20.75
/pk 12, $1.73/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12 rolls of tape
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Color Clear
Product Information
- Brand Charles Leonard
- MFR # 49734
- Zoro # G0579725
- UPC # 194629104949
- Country of Origin China
- Category Office Tape
Details
Includes | 12 rolls of tape |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Color | Clear |
Description
High quality all purpose tape. Ideal for general office applications. Resists yellowing and cracking. Adheres securely making it ideal for permanent mending. Sold as 12 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Rubber Bulletin Board 24"x36", Aluminum Frame (ATR23-TN)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- MAGNA VISUAL 24"x36" Melamine Calendar Planning Board, White/Blue (WO-05)
- AVERY Folder, 2Pocket, W/Fastnr, Lbe 25PK (AVE47976)
- CHARLES LEONARD Desk Tape Dispenser, Black, PK6 (900BK)
- COFAIR PRODUCTS Cofair Products TS 433 4 in. x 33 ft. Tite Seal Self-Adhesive Waterproof Window & Door Flashing (315454)
- MAGIC MOUNTS Removable Mounting Tabs, 1/2in x 1/2in, PK768 (3220)
- MAVALUS Tape, 1" x 324", Yellow, PK6 (10013)
- FASTCAP Fastcap FCSTAPE 1X50 Speed Tape with Peel & Stick Transfer Tape (FCSTAPE 1X50)
- SCOTCH Tape Crystl Clr 3/4X650" (25)
- 3M Magic Tape, 3/4 x 1296in, Writable Surface (810341296)
- Charles Leonard