Shop All Safety Pins
Charles Leonard
Safety Pin, 2", PK144
Mfr # 83200
Zoro # G4504215
product price: $7.95
/pk 144, $0.06/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 2"
- Finish Nickel-Plated
- Material Steel
Product Information
- Brand Charles Leonard
- MFR # 83200
- Zoro # G4504215
- UPC # 026487832002
- Country of Origin China
- Category Safety Pins
Dimensions
Usable Length | 2" |
Details
Pin Item | Safety Pin |
Item | Safety Pin |
Finish | Nickel-Plated |
Material | Steel |
Description
Safety Pin, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (ZS74438C24)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07160.060.0025)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400540)
- MIDWEST FASTENER Lag Screw, 1/2 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 50 PK (05591)
- CHARLES LEONARD Safety Pin, 1-1/2", PK144 (83150)
- MASTER LOCK Receiver Pin, Bent Receiver Pin 5/8in., 4PK (371DAT)
- HERITAGE Snap Pin Sq 1Wire, Tab 1/4" x 2-1/2" ZC (SNIT-250-2500S)
- HERITAGE Safety Pin .120"x 2-3/4" HD ZC (SFP-120-2750-H)
- G.L. HUYETT Safety Pin .091 x 1-11/16 HD ZC (SFP-091-1687-H)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK20 (6606320)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK20 (6606620)
- Charles Leonard Safety Pins