Shop All Tacks & Push Pins
Charles Leonard
Push Pins, Assorted Colors, PK1000
Mfr # 200AR
Zoro # G1426079
product price: $22.39
/pk 1000, $0.02/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.4"
- Color Assorted
- Recommended Age 5+ Years
- Material Plastic, Steel
- Includes 1000 push pins
Product Information
- Brand Charles Leonard
- MFR # 200AR
- Zoro # G1426079
- UPC # 194629050109
- Country of Origin China
- Category Tacks & Push Pins
Dimensions
Length | 0.4" |
Details
Color | Assorted |
Recommended Age | 5+ Years |
Material | Plastic, Steel |
Includes | 1000 push pins |
Recommended Grade | Grade K+ |
Description
Perfect for cork and bulletin boards. Precision crafted solid plastic heads. 7/16" anchored steel pins. Each box includes 100 push pins. Sold as 10 boxes for a total of 1000 push pins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BOARD RAILROAD 22X28 BLACK 6PLY PACK OF 25 PK (PRR62525-5987)
- SCHOOL SMART Square Compressed Charcoal Sticks, Black, 12 PK (SS0009)
- IDL PACKAGING 2.83in x 450' Reinforced Water-Activated Gummed Kraft Tape, for Carton Sealing, 10PK (H-30N-10)
- BLOEM TERRAPOT CHARCOAL 14"" (TR14908)
- CHARLES LEONARD Kneaded Eraser, Medium, 12PK (21238)
- CHARLES LEONARD Push Pins, Clear, PK1000 (200CL)
- CHARLES LEONARD Thumb Tacks, 100 Per Pack, PK30 (912)
- GEM Push Pins, 3/8", Aluminum, PK100 (CPAL3)
- MASTER MAGNETICS Magnetic Push Pins (07507)
- SCHOOL SMART Push Pins Plastic Head/Steel Point, 3/8 inches, Clear, Pack of 100 PK (1802520T)
- SCHOOL SMART Giant Push Pins with Storage Tub, Assorted Colors, Pack of 12 PK (808013)
- Charles Leonard Tacks & Push Pins