Shop All Dry Erase Board Accessories
Charles Leonard
Push Pin Style Strong Magnets, Assorted Colors, 10 Per Pack, PK6
Mfr # 35910
Zoro # G5635324
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnet, Plastic
- Color Blue, Green, Red, Purple, Gold
- Recommended Age 8+ Years
- Recommended Grade 3+
Product Information
- Brand Charles Leonard
- MFR # 35910
- Zoro # G5635324
- UPC # 194629045976
- Country of Origin China
- Category Dry Erase Board Accessories
Details
Material | Magnet, Plastic |
Color | Blue, Green, Red, Purple, Gold |
Recommended Age | 8+ Years |
Recommended Grade | 3+ |
Description
These stylish and colorful strong magnets work well on all magnetic surfaces. From filing cabinets, magnetic whiteboards to most metal surfaces. Powerful magnets hold securely. Assorted translucent colors allows for extra organization. Stylish and colorful, these strong magnets will hold up all your paperwork! Stylish Push Pin magnets are as strong as they are colorful. Includes 10 per pack in blue, green, red, purple, and gold. Sold as 6 packs for a total of 60 magnets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Sheets, 32" x 48", Kraft, 5 /Bundle (SP3248)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle (MD864)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- MELISSA & DOUG Deluxe Magic Set (1170)
- CHARLES LEONARD Chalkboard Sponge 5in, PK6 (74505)
- CHARLES LEONARD Premium Chalkboard Eraser, 6", PK12 (74586)
- CHARLES LEONARD Magnetic Whiteboard Eraser with 2 Dry Erase Markers, PK6 (74532)
- CHARLES LEONARD Aluminum Chalk Holder, Assorted Colors, PK6 (74545)
- MAGNA VISUAL Data Cards, Full Sheet, Mixed, PK10 (DC-20M)
- ADVANTUS Grip-A-Strip Display Rail, 36, Aluminum (2005)
- GHENT Display Rail, 48"W, 1-1/2"H, PK6 (H48-6)
- Charles Leonard Dry Erase Board Accessories