Shop All Rulers and Straight Edges
Charles Leonard
Plastic Ruler, 6in, Clear, PK48
Mfr # 80610
Zoro # G4851649
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Graduations 1/16
- Includes 48 rulers
- Color Clear, Black Print
- Recommended Grade Grade 3+
Product Information
- Brand Charles Leonard
- MFR # 80610
- Zoro # G4851649
- UPC # 194629081967
- Country of Origin China
- Category Rulers and Straight Edges
Details
Material | Plastic |
Graduations | 1/16 |
Includes | 48 rulers |
Color | Clear, Black Print |
Recommended Grade | Grade 3+ |
Recommended Age | 8+ Years |
Description
Durable plastic rulers feature double beveled edge with pencil groove. Raised calibrations show 1/16 inches on one edge, millimeters on the other. Holes allow for storage in ring binders. Clear plastic. Sold as a pack of 48 rulers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (356703)
- GEARWRENCH 16 oz. Dead Blow Hammer with Polyurethane Head (82240)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (477221)
- V-8 TOOLS Hose Cutter Blade (30011)
- CHARLES LEONARD Meter Stick with Hole for Storage, PK6 (77590)
- CHARLES LEONARD Plastic Ruler, 12 inch, Translucent, Assorted Colors, PK48 (77336)
- CHARLES LEONARD Wood Yardstick, PK6 (77565)
- CHARLES LEONARD Meter Stick Ruler with Metal End, PK6 (77595)
- CHARLES LEONARD Plastic Ruler, 12in Ruler, Assorted Translucent Colors, PK 36 (80336ST)
- CHARLES LEONARD Economy Wood Ruler, PK48 (77120)
- WESTCOTT Plastic Ruler, 6 in, Assorted Colors, PK36 (00412)
- Charles Leonard Rulers and Straight Edges