Shop All Paper Clips
Charles Leonard
Paper Fasteners, 0.5", 100 Per Pack, PK20
Mfr # 2RBP
Zoro # G5632542
product price: $30.65
/pk 20, $1.53/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass Plated Metal
- Recommended Grade PK+
- Color Gold
- Recommended Age 4+ Years
Product Information
- Brand Charles Leonard
- MFR # 2RBP
- Zoro # G5632542
- UPC # 194629046041
- Country of Origin China
- Category Paper Clips
Details
Material | Brass Plated Metal |
Recommended Grade | PK+ |
Color | Gold |
Recommended Age | 4+ Years |
Description
Bright, brass plated finish. Rigid shanks and sharp points for easy penetration. Wide heads prevent fasteners from pulling through punched holes. Each box includes 100 fasteners. Sold as 20 boxes for a total of 2000 fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grocery Bag Flat Bottom 5# Brown, Pk500 (18405)
- CANON MP11DX-2 Printing Calculator, Black/Red Print, 3.7 Lines/Sec (2198C001)
- BETTER OFFICE PRODUCTS Thank You Cards with Envelopes, 4 x 6 inch, 4 Cover Designs, Blank Inside, All Occasions, 100PK (64520)
- DOMTAR PAPER Domtar Paper 951028 9.5 in. Computer Paper; 3000 Sheets; White (461269)
- CHARLES LEONARD Bankers Clamp, Small, 3.25" Length, PK36 (87214)
- CHARLES LEONARD Brass Plated Paper Fasteners, 0.75", 100 Per Box, PK20 (3RBP)
- CHARLES LEONARD Brass-Plated Paper Fasteners, 1", 100 Per Box, PK10 (4RBP)
- CHARLES LEONARD Paper Clips, Jumbo Gem, Nickel Plated, Silver, 100 Per Box, PK20 (301E)
- CHARLES LEONARD Paper Clips, Non-Skid, Jumbo, Silver, 100 Per Box, PK20 (302)
- BAUMGARTENS Clip, Paper, Large, Plastic, Assorted, PK200 (BAULP0600)
- UNIVERSAL Plastic-Coated Paper Clips, Assorted Sizes, Silver, PK1000 (UNV21001)
- Charles Leonard Paper Clips