Shop All Dry Erase Board Cleaners
Charles Leonard
Mini Whiteboard Eraser, 2in x 2in, Blue/Black, PK45
Mfr # 74549
Zoro # G6649694
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 45 erasers
- Color Blue, Black
Product Information
- Brand Charles Leonard
- MFR # 74549
- Zoro # G6649694
- UPC # 194629065141
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 45 erasers |
Color | Blue, Black |
Description
Multi-purpose eraser removes markings quickly and cleanly. Ideal for use on all dry erase surfaces and for standard chalkboards. Cleans with soap and water for long life. Measures 2" x 2" x 0.75". Each pack includes 15 erasers. Sold as 3 packs for a total of 45 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 11" x 17", Kraft, 375/Case (CPHD1117)
- BUSINESS SOURCE Laser Labels, Fluorescent, 1inx2-5/8in, Neon Pink, 750PK (BSN26138)
- ZORO SELECT Reclosable Poly Bag, PK1000 (F20506)
- KYOCERA Maintenance Kit 100K YLD 1702RV0US0 (MK1152)
- CHARLES LEONARD Magnetic Whiteboard Eraser, Red/Black, PK12 (74540)
- CHARLES LEONARD Magnetic Whiteboard Eraser, Storage for 2 Markers, PK12 (74530)
- CHARLES LEONARD Multi-Purpose Eraser, 5" Length, PK12 (74500)
- QUARTET Whiteboard Spray Cleaner for Dry Erase Boards, 17 oz Spray Bottle (550E)
- QUARTET Whiteboard Conditioner/Cleaner for Dry Erase Boards, 8 oz Bottle (551E)
- POST-IT Dry Erase Accessory Tray, Plastic, Black (DEFTRAY)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Erasers, DonutFetti, PK6 (09991)
- Charles Leonard Dry Erase Board Cleaners