Shop All Dry Erase Markers
Charles Leonard
Magnetic Dry Erase Markers with Erasers, 6 Per Pack, PK6
Mfr # 47860
Zoro # G5187035
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Ink
- Color Assorted
- Recommended Age 5+ Years
- Recommended Grade K+
Product Information
- Brand Charles Leonard
- MFR # 47860
- Zoro # G5187035
- UPC # 194629047697
- Country of Origin China
- Category Dry Erase Markers
Details
Material | Plastic, Ink |
Color | Assorted |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
Fine point dry erase markers feature a magnetic cap with eraser. Easily store your marker on any magnetic surface. Use these markers on all dry erase boards or glass. Markers also feature bright vivid colors and are low odor. Non-toxic, AP Certified, conforms to ASTM D-4239. Each pack includes 6 markers. Sold as 6 packs for a total of 36 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON 252 Blk And Color Combo Pack (T252120-BCS)
- SHARP Desktop Calculator, Printing, 12 Digit, Width: 9 7/8 in (SHRVX2652H)
- CHARLES LEONARD Mountable Heavy Duty Steel Pencil Sharpener, Multi Size Holes, Silver (89508)
- MANTA RAY Manta Ray S8724 Double Mite Activity Center with 2 Mega Trays And Casters (S8724)
- CHARLES LEONARD Dry Erase Markers, Low Odor, Bullet Tip, Red, PK36 (47330)
- TICONDEROGA Dry-Erase Markers, Wedge Tip, 12/DZ, Black PK (DIX92107)
- QUARTET Dry Erase Marker Set, Bullet Tip, Assorted, PK4 (5001-1MA)
- PILOT Dry-erase Markers, Refillable, Medium Bullet Point, 5/PK, Ast PK (PIL43921)
- U BRANDS Medium Point Low-Odor Dry-Erase Markers with Erasers, Assorted, PK12 (3980U00-12)
- EXPO Magnetic Dry Erase Marker, Fine Bullet Tip, Assorted Colors, PK8 (1944748)
- AVERY Marks A Lot Pen-Style Dry Erase Ma, PK10 (24495)
- Charles Leonard Dry Erase Markers