Shop All Binders
Charles Leonard
Loose Leaf Book Rings, 1", 100 Per Box, PK2
Mfr # R29
Zoro # G5632262
product price: $24.79
/pk 2, $12.40/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel Plated
- Color Silver
- Recommended Age 10+ Years
- Recommended Grade 5+
Product Information
- Brand Charles Leonard
- MFR # R29
- Zoro # G5632262
- UPC # 194629043422
- Country of Origin China
- Category Binders
Details
Material | Nickel Plated |
Color | Silver |
Recommended Age | 10+ Years |
Recommended Grade | 5+ |
Description
Versatile rings feature precision snap lock closures. Ideal for samples, swatches, loose-leaf material and more. Bright nickel-plated rings are rust-proof. Rings measure 1" diameter. Each box includes 100 rings. Sold as 2 boxes for a total of 200 rings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- White (WL-075-25-WT)
- INDEPENDENT METAL STRAP CO. Independent Metal Stainless Steel Strapping w/Self Dispensing Box, 3/4"W x 100'L x 0.030" Thick (3430-SS)
- SICURIX Sicurix Proximity Badge Holder, Vertical, 2 1/2w x 4 1/2h, Clear, PK50 (BAU47820)
- SCOTCH StrppngTpe8898Blue, 72mmx55m, PK3 (8898)
- CHARLES LEONARD Metal Book Rings, 3in, Silver, PK30 (R79)
- CHARLES LEONARD Loose Leaf Book Rings, 1.5", 100 Per Box, PK2 (R49)
- CHARLES LEONARD Varicap 6 Binder 8-1/2 x 11", Black (61601)
- CHARLES LEONARD Loose Leaf Rings, Snap Closure, Nickel Plated, 0.5", 100/Box, PK2 (R09)
- CHARLES LEONARD Loose Leaf Rings with Snap Closure, Nickel Plated, 2", 50 Per Box, PK2 (R59)
- CLI Rings, Multipurpose, 1/2" Diameter, 100/BX, Aluminum PK (LEOR09)
- AVERY Binder, Durable, Slant Rings, 1.5"Black (27350)
- Charles Leonard Binders