Shop All Arts & Crafts
Charles Leonard
Economy Washable School Glue, 4 oz, PK24
Mfr # 46004
Zoro # G2879295
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Includes 24 bottles of glue
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Features Non-toxic, Easy Squeeze, Washable
Product Information
- Brand Charles Leonard
- MFR # 46004
- Zoro # G2879295
- UPC # 194629005109
- Country of Origin China
- Category Arts & Crafts
Details
Color | White |
Includes | 24 bottles of glue |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Features | Non-toxic, Easy Squeeze, Washable |
Description
Washable school glue bonds to most porous surfaces like paper and cloth, as well as semi-porous surfaces such as wood and ceramics. Washes out with soap and water. Ideal for school and crafts projects. AP Certified, non-toxic. Conforms to ASTM D-4239. Sold as 24 bottles.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC HeavyDuty Padded Hndl 3Hole Punch, Gray (OIC90089)
- XEROX High-Yield Toner, 12,100 Page-Yield, Black (106R03869)
- 3M Post-it® Durable Tabs, 1" Solid, Pink/Green/Orange, 22 Tabs/Color, 66 Tabs/Dispenser (686PGO)
- CASIO FX115ESPLUS Scientific Calculator, White (CSOFX115ESPLUS2)
- CHARLES LEONARD Creative Arts™ Stubby Flat Brushes, Assorted Colors, PK30 (73290)
- CHARLES LEONARD Ball Bearing Compass w/Golf Pencil, Safety Point, 12 Per Pack, PK2 (77365)
- CHARLES LEONARD Creative Arts Plastic Artist Brushes, Assorted Colors, 144PK (73344)
- CHARLES LEONARD Ball Bearing Compass with Golf Pencil, PK24 (77360)
- CHARLES LEONARD Semi-Moist Watercolor Paint Set, Oval Pan w/Brush, 8 Colors, PK12 (40508)
- CHARLES LEONARD Creative Arts™ Glitter, 1 lb. Bottle, Gold, PK3 (41170)
- MAYCO Mayco 8 Oz. Magic Metallics Non-Toxic Metallic Paint; Gold (406497)
- Charles Leonard