Shop All Dry Erase Markers
Charles Leonard
Dry Erase Markers, Bullet Tip, Assorted Colors, PK48
Mfr # 47804
Zoro # G6130619
product price: $24.49
/pk 48, $0.51/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red Blue, Green
- Includes 48 markers
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Product Information
- Brand Charles Leonard
- MFR # 47804
- Zoro # G6130619
- UPC # 194629047734
- Country of Origin China
- Category Dry Erase Markers
Details
Color | Black, Red Blue, Green |
Includes | 48 markers |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Pocket style dry erase markers feature low odor and bright vivid colors. Use on dry erase boards or glass. Markers wipe away clean and easily. Features a bullet tip and is non-toxic. AP Certified, conforms to ASTM D-4236. Each pack includes 4 markers in 4 colors. Sold as 12 packs for a total of 48 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 24" x 48", Kraft, 5 /Bundle (55VK01)
- XEROX Transfer Roller Kit (116R00009)
- OHAUS Digital Compact Bench Scale 15kg Capacity (RC41M15)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA44067)
- CHARLES LEONARD Magnetic Dry Erase Markers with Erasers, 6 Per Pack, PK6 (47860)
- SANFORD Sanford Ink 1944729 Magnetic Dry Erase Marker; Chisel Tip; Black - 4 per Pack (1944729)
- MARKS-A-LOT Dry Erase Markers, Assorted, PK24 (29870)
- SCHOOL SMART MARKER DRY ERASE PEN ASST SET OF 8 PK (BY1076-8ASST)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors PK4 Low Odor (80174)
- MAGNA VISUAL Dry Erase Marker, Red, Bullet Point (LCMF-3)
- SANFORD Sanford Ink 86003 Low Odor Dry Erase Marker; Fine Point; Blue; Dozen (86003)
- Charles Leonard Dry Erase Markers