Shop All Arts & Crafts
Charles Leonard
Creative Arts™ Glitter, 1 lb. Bottle, Black, PK3
Mfr # 41120
Zoro # G4853590
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Recommended Grade Grade PK+
- Includes 3 bottles
- Recommended Age 4+ Years
Product Information
- Brand Charles Leonard
- MFR # 41120
- Zoro # G4853590
- UPC # 194629004300
- Country of Origin China
- Category Arts & Crafts
Details
Color | Black |
Material | Plastic |
Recommended Grade | Grade PK+ |
Includes | 3 bottles |
Recommended Age | 4+ Years |
Description
Brighten up any arts and craft project with these shimmering glitter flakes. Easy to use: Spread adhesive on any surface and then sprinkle glitter from our convenient shaker container. Each jar contains 1 pound of glitter. Sold as a pack of 3, for a total of 3 lb. of glitter.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 20x20x10 in (55NN02)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 2 In. W (SL7326)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15A992)
- CLOVER IMAGING GROUP Clover Imaging Group 200835P Drum Unit for Brother DR630; 12000 Yield (200835P)
- CHARLES LEONARD Creative Arts™ Glitter, 1 lb. Bottle, Multi-Color, PK3 (41100)
- CHARLES LEONARD Creative Arts™ Glitter, 1 lb. Bottle, Gold, PK3 (41170)
- CHARLES LEONARD Long Handle Easel Brush, Size 22, Natural Bristle, Flat Profile, PK12 (73599)
- CHARLES LEONARD Creative Arts™ Stubby Round Brushes, Assorted Colors, PK30 (73210)
- CHARLES LEONARD Creative Arts™ Craft Sticks, Natural, PK1800 (66515)
- CHARLES LEONARD CLI® Round Camel Hair Paint Brushes, No. 10, Aluminum Ferrule, Wood Handle, 12/Dozen (73510)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- Charles Leonard