Shop All Arts & Crafts
Charles Leonard
Creative Arts™ Craft Sticks, Natural, PK1800
Mfr # 66515
Zoro # G4859647
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Material Hardwood
- Includes 1800 craft sticks
Product Information
- Brand Charles Leonard
- MFR # 66515
- Zoro # G4859647
- UPC # 194629003037
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Material | Hardwood |
Includes | 1800 craft sticks |
Description
Smooth hardwood sticks are great for making a wide variety of craft items. Splinter free with rounded edges for safety. Ideal for making birdhouses, napkin holders, planters, etc. Sticks measure 4.5" x 0.38". Each pack includes 150 craft sticks. Sold as 12 packs for a total of 1800 craft sticks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Numbers Sound Puzzle, 13.25in x 10in, 21 Pieces (339)
- NEENAH PAPER Paper, BrightPink, 500, PK500 (26741)
- ZORO SELECT Corrugated Roll, 250ftLx9in, 0.172in Thick (SF09)
- SHURTAPE Carton Sealing Tape, 2", 110Yds, Clear, 1.6 Mil (207142)
- CHARLES LEONARD Ball Bearing Compass with Golf Pencil, PK24 (77360)
- CHARLES LEONARD Chenille 12in Stems, Assorted Colors, PK1000 (65490)
- CHARLES LEONARD Long Handle Easel Brush, Size 22, Natural Bristle, Flat Profile, PK12 (73599)
- CHARLES LEONARD Creative Arts™ Stubby Round Brushes, Assorted Colors, PK30 (73210)
- CHARLES LEONARD Artist Brush, Size 4, Camel Hair, Round Profile, PK12 (73504)
- CHARLES LEONARD 6 Inch Protractor, Plastic, PK60 (77106)
- SUNWORKS Construction Paper, Assorted, 50PK (PAC6503)
- Charles Leonard