Shop All Dry Erase Markers
Charles Leonard
Barrel Style Dry Erase Markers, Chisel, Assorted, 8 Per Pack, PK3
Mfr # 47828
Zoro # G5187525
product price: $20.55
/pk 3, $6.85/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Ink
- Color Black, Red, Blue, Green, Brown, Orange, Yellow, Purple
- Recommended Grade K+
- Recommended Age 5+ Years
Product Information
- Brand Charles Leonard
- MFR # 47828
- Zoro # G5187525
- UPC # 194629081646
- Country of Origin China
- Category Dry Erase Markers
Details
Material | Plastic, Ink |
Color | Black, Red, Blue, Green, Brown, Orange, Yellow, Purple |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Barrel style dry erase markers feature low odor and bright vivid colors. Use on dry erase boards or glass. Markers wipe away clean and easily. Features a chisel tip and is non-toxic. Each pack includes 8 markers in assorted colors: red, blue, green, black, yellow, brown, orange and purple. AP Certified, conforms to ASTM D-4239. Sold as 3 packs for 24 markers total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Project Folder Organizer, 10 Pocket, Navy (89200)
- RICE LAKE WEIGHING SYSTEMS Compact Bench Scale, 30kg/66 lb. Cap. (RLP-60S)
- ZORO SELECT Heat Activated Shrink Film 240 ft., . x 100 ft., Single Wound, Poly (5URU6)
- BI-SILQUE MasterVisi, Instant Easel, 61 1/2in, Black, Steel, Heavy-Duty (FLX10201MV)
- CHARLES LEONARD Magnetic Dry Erase Markers with Erasers, 6 Per Pack, PK6 (47860)
- QUARTET Dry Erase Marker, Fine Tip, Black, PK12 Low Odor (51-989692QB)
- EXPO Dry Erase Marker Set, Chisel, Capped, PK36 (2135174)
- BAZIC PRODUCTS BAZIC Assor Colors Chisel Tip Dry Er 3pk (1250B)
- BIC Dry-Erase Marker, Great Erase, 175PK, Black 175PK (BICGDE175BK)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 12/DZ, Black PK (SAN86001)
- EXPO Low-Odor Dry Erase Marker Office Pack, Fine Bullet Tip, Assorted, PK36 (2003893)
- Charles Leonard Dry Erase Markers