Shop All Dry Erase Markers
Charles Leonard
Barrel Style Dry Erase Markers, Assorted, Chisel, 4 Per Pack, PK12
Mfr # 47814
Zoro # G5187044
product price: $30.99
/pk 12, $2.58/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Ink
- Color Black, Red, Blue, Green
- Recommended Grade K+
- Recommended Age 5+ Years
Product Information
- Brand Charles Leonard
- MFR # 47814
- Zoro # G5187044
- UPC # 194629047710
- Country of Origin China
- Category Dry Erase Markers
Details
Material | Plastic, Ink |
Color | Black, Red, Blue, Green |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Barrel style dry erase markers feature low odor and bright vivid colors. Use on dry erase boards or glass. Markers wipe away clean and easily. Features a chisel tip and is non-toxic. AP Certified, conforms to ASTM D-4236. Each pack includes 4 markers in 4 colors. Sold as 12 packs for a total of 48 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Staples, Premium, Heavy Duty, PK5000 (SB35PHD5M)
- MEAD 11 x 8-1/2" Spiral Bound Notebook (MEA06780)
- DESIGNER FABRICS Designer Fabrics E572 54 in. Wide Burgundy; Paisley Jacquard Woven Upholstery Grade Fabric (E572)
- SCHOOL SMART Square Compressed Charcoal Sticks, Black, 12 PK (SS0009)
- CHARLES LEONARD Magnetic Dry Erase Markers with Erasers, 6 Per Pack, PK6 (47860)
- SANFORD Sanford Ink 1944741 Magnetic Dry Erase Marker - Chisel Tip; Assorted - 8 per Pack (1944741)
- EXPO Dry-Erase Markers, Low Odor, Ultra Fine, Black (SAN1871131)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Assorted Colors, PK12 (63631)
- AVERY Dry-Erase Markers, Bullet Tip, Value Pack, 24/BX, AST PK (AVE29860)
- EXPO Dry Erase Marker, Chisel Tip, Green PK12 Low Odor (80004)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A08)
- Charles Leonard Dry Erase Markers