Shop All Arts & Crafts
Charles Leonard
Artist Brush, Size 4, Camel Hair, Round Profile, PK12
Mfr # 73504
Zoro # G003666880
product price: $3.79
/pk 12, $0.32/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Size Size 4
- Width 0.56"
- Color Black
- Material Camel Hair
- Brush Size Size 4
Product Information
- Brand Charles Leonard
- MFR # 73504
- Zoro # G003666880
- UPC # 26487735044
- Country of Origin China
- Category Arts & Crafts
Dimensions
Character Size | Size 4 |
Width | 0.56" |
Brush Size | Size 4 |
Bristle Width | 0.56" |
Details
Item | Paint Supplies |
Color | Black |
Material | Camel Hair |
Paint-Supply Type | Brush |
Brush Profile | Round |
Handle Type | Wood |
Bristle Material | Camel Hair |
Ferrule Type | Seamless Ferrule Double-Crimped To Handle |
Handle Color | Black |
Description
Pointed, round-headed brushes feature fine camel hair with seamless aluminum ferrule double-crimped to hardwood handle. Washable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Paper Shredder, Cross, C-225Ci, Black (FEL38325001)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 24", Kraft, 20/Bundle (22XL02)
- ELECTRIDUCT Split Wire Loom Tubing- 1.25" x 25ft- Black (WL-BK-125-25)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- CHARLES LEONARD CLI® Round Camel Hair Paint Brushes, No. 10, Aluminum Ferrule, Wood Handle, 12/Dozen (73510)
- CHARLES LEONARD Semi-Moist Watercolor Paint Set, Oval Pan w/Brush, 8 Colors, PK12 (40508)
- CHARLES LEONARD Creative Arts™ Craft Sticks, Natural, PK1800 (66515)
- CHARLES LEONARD Ball Bearing Compass with Golf Pencil, PK24 (77360)
- CHARLES LEONARD Flat Easel Brushes, 0.5in, Natural Bristles, PK36 (73550)
- CHARLES LEONARD Wiggle Eyes 10mm, Black, PK1200 (64510)
- CREATIVITY STREET Regular Craft Sticks, Bright Hues Assorted, 4 1/2 x3/8, PK2000 (PAC3775-02)
- Charles Leonard