Shop All Arts & Crafts
Charles Leonard
Artist Brush, Size 12, Camel Hair, Round Profile, PK12
Mfr # 73512
Zoro # G303666870
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Size Size 12
- Width 1.06"
- Color Black
- Material Camel Hair
- Handle Type Wood
Product Information
- Brand Charles Leonard
- MFR # 73512
- Zoro # G303666870
- Country of Origin China
- Category Arts & Crafts
Dimensions
Character Size | Size 12 |
Width | 1.06" |
Brush Size | Size 12 |
Bristle Width | 1.06" |
Details
Item | Paint Supplies |
Color | Black |
Material | Camel Hair |
Handle Type | Wood |
Paint-Supply Type | Brush |
Brush Profile | Round |
Ferrule Type | Seamless Ferrule Double-Crimped To Handle |
Handle Color | Black |
Bristle Material | Camel Hair |
Description
Pointed, round-headed brushes feature fine camel hair with seamless aluminum ferrule double-crimped to hardwood handle. Washable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14820)
- NITE IZE Cell Phone Windshield Mount, Black (STWS-01-R8)
- CLAUSS Multipurpose, Shears, Straight, 8-1/4 In. L (18052)
- AVERY Avery® White Weatherproof Laser Shipping Labels, 1-1/3 x 4, 700/Pack (5522)
- CHARLES LEONARD Water Color Paint Brushes, No.7, 3/4in, Camel Hair, PK72 (73507)
- CHARLES LEONARD Chenille 12in Stems, Assorted Colors, PK1000 (65490)
- CHARLES LEONARD All Purpose Glue, 1 Gallon (38128)
- CHARLES LEONARD Creative Arts™ Stubby Round Brushes, Assorted Colors, PK30 (73210)
- CHARLES LEONARD Flat Easel Brushes, 0.5in, Natural Bristles, PK36 (73550)
- CHARLES LEONARD Wiggle Eyes 10mm, Black, PK1200 (64510)
- BUSINESS SOURCE Stick, Glue, 1.26 oz., Clear, PK12 (15788PK)
- Charles Leonard