Shop All Hole Punchers
Charles Leonard
3-Hole Paper Punch, Adjustable Holes, 12 Sheet Capacity, PK2
Mfr # 033
Zoro # G5627992
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Recommended Grade K+
- Recommended Age 5+ Years
- Color Black
Product Information
- Brand Charles Leonard
- MFR # 033
- Zoro # G5627992
- UPC # 194629046904
- Country of Origin China
- Category Hole Punchers
Details
Material | Metal |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Color | Black |
Description
The three-hole adjustable paper punch features black enamel finish, non-skid base, removable chip trap and accurate built-in centering guides. Fully adjustable and converts to a two-hole punch with built-in neutralizing center head. Punches up to 12 sheets of 16 lb. paper. 0.28" hole Diameter. Sold as a pack of 2 paper punches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT RESPONSE Swift Response 240241 5 ft. x 4 in. Clear Waterproof Repair Flex Tape (240241)
- ADAM EQUIPMENT Crane Scale, Digital, 2000 lb./1000kg (IHS 2A)
- BANANA BOAT Sunblock Lotn 100Spf 4Oz (04968)
- PENTEL EnerGel 2S Multi-Color Gel Pen/Pencil, Retractable, Medium 0.5 mm, Black/Red Ink, Black Barrel (BLW355A)
- CHARLES LEONARD Metal 1-Hole Paper Punch with Catcher, PK12 (90001)
- CHARLES LEONARD Binder Punch, 3 Hole, PK6 (80933)
- CHARLES LEONARD Self-Adhesive Hole Reinforcements, PK4800 (91200)
- CHARLES LEONARD 3 Hole Heavy Duty Paper Punch, 40 Sheet Capacity, Adjustable, Black (90300)
- SWINGLINE HD 3 Hole Adjustable Punch, 9/32" (A7074550B)
- SWINGLINE Paper Punch, 3-Hole, 20 Sheet (A7074030E)
- PROSKIT Round Hole Breadboard, 2420 Tie Points (900-249)
- Charles Leonard Hole Punchers