Shop All Hole Punchers
Charles Leonard
3 Hole Heavy Duty Paper Punch, 40 Sheet Capacity, Adjustable, Black
Mfr # 90300
Zoro # G5631693
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Recommended Age 11+ Years
- Recommended Grade 6+
- Color Black
Product Information
- Brand Charles Leonard
- MFR # 90300
- Zoro # G5631693
- UPC # 26487903009
- Country of Origin China
- Category Hole Punchers
Details
Material | Metal |
Recommended Age | 11+ Years |
Recommended Grade | 6+ |
Color | Black |
Description
The three-hole heavy duty adjustable paper punch features black enamel finish, non-skid base, removable chip trap and accurate built-in centering guides. Fully adjustable and converts to a two-hole punch with built-in neutralizing center head. Punches up to 40 sheets of 16 lb. paper. 9/32" hole Diameter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 36"x48" Magnetic Glass Dry Erase Board, Black, Gloss (G4836B)
- ZORO SELECT Natural Kraft Paper 30" x 900 ft.L, 40 lb. Basis Weight (5PGN2)
- BAND-IT Stainless Steel Band, 44 mil, 100 ft. L (GRG431)
- ZORO SELECT 24" x 36" Open Poly Bags, 6 mil, Clear, PK 100 (55NK60)
- CHARLES LEONARD Metal 1-Hole Paper Punch with Catcher, PK12 (90001)
- CHARLES LEONARD Binder Punch, 3 Hole, PK6 (80933)
- CHARLES LEONARD Self-Adhesive Hole Reinforcements, PK4800 (91200)
- SWINGLINE Three-Hole Paper Punch, 9/32 in. (A7074350F)
- FISKARS One-Hole Paper Punch, 5Sheet, 1/4InDia. (23567097J)
- ROCK TAMERS Rock Tamers RT026 Bolt Hole Punch - Black (RT026)
- BUSINESS SOURCE Punch, 2-Hole, 30Sh, Bk (65626)
- Charles Leonard Hole Punchers