Shop All Binders
This Product is Discontinued
Charles Leonard
1" Aluminum Screw Posts, Pk100 (Discontinued)
Mfr # 3706L
Zoro # G5415061
This Product is Discontinued
Key Features
- Material Aluminum
- Length 1"
- Weight 0.459 lbs
- Post Diameter 0.19"
Product Information
- Brand Charles Leonard
- MFR # 3706L
- Zoro # G5415061
- UPC # 026487550166
- Country of Origin United States
- Category Binders
Dimensions
Length | 1" |
Post Diameter | 0.19" |
Details
Material | Aluminum |
Item | Post,Screw,1",3/16" Dia,PK100 |
Weight | 0.459 lbs |
Description
Item Post,Screw,1 In.,3/16 In. Dia,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.