Shop All Rechargeable Flashlights
Charge Xpress
Charge Xpress SCUSL360GU Swivel Rechargeable Work Light; Green
Mfr # SCUSL360GU
Zoro # G104135216
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Charge Xpress
- MFR # SCUSL360GU
- Zoro # G104135216
- UPC # 26666148429
- Country of Origin China
- Category Rechargeable Flashlights
Description
Our Flash Lights are unique and we provide the best quality in lighting. Natural variations, in the wide array of materials that we use to create our each product, make every item a masterpiece of its own. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy.
Features- Unique ball joint enables 360° swivel and tilt
- Two swivel hooks and three covered magnets allow hands-free operation
- 10 Super-bright SMD LEDs
- High-powered 3W directional torch
- Rechargeable lithium ion battery
- Color: Green
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITE-STRIKE Black Rechargeable Led 600 lm (RHIGHT-MHLS)
- ILC Replacement for Light Bulb / Lamp J240v-750w 190.5mm replacement light bulb lamp (J240V-750W 190.5MM LIGHT BULB / LAMP)
- STREAMLIGHT Strion Led Module For Hl (747603)
- ILC Replacement for Chicago Miniature / CML 1156 RED LED Replacement replacement light bulb lamp (1156 RED LED REPLACEMENT CHICAGO MINIATURE / CML)
- LITEZALL Konvert Headlamp with Magnetic Charging, Rechargeable, 1000 Lumens (K-1KMAGHL-6/12)
- COAST CUTLERY SHL2R Rechargeable Focusing Utility Light (30916)
- OMNISPORTS LED Rechargeable Torch Flashlight with Wireless Charge Base (OM1575746)
- POLICE SECURITY FLASHLIGHTS Dover 800 Lumen Rechargeable Flashlight (98295)
- KODIAK Tactical Flashlight, 1 Mile Beam (K-N1MILE-6)
- EZRED EZ Red 300 Lumens Rechargeable Neck Light - Green (EZ334599)
- PROMIER PRODUCTS 120 Lumen Compact Tactical Flashlight 2 Pack (LA-120x2-6/24)
- Charge Xpress Rechargeable Flashlights