Shop All General Purpose Hydraulic Motors
Char-Lynn
Motor, Hydraulic, 2.8 cu in/rev, 4 Bolt
Mfr # 101-1009
Zoro # G1680034
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- Flange Mount 1.75 in Pilot, 4 Bolt
- Displacement 2.8 cu in/rev
- Max. RPM 969 RPM
- Continuous Torque 650 in-lb
Product Information
- Brand Char-Lynn
- MFR # 101-1009
- Zoro # G1680034
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 O-ring |
Shaft Dia. | 1 in |
Shaft Length (In.) | 1.75 |
Height (In.) | 3.31 |
Shaft Dia. (In.) | 1 |
Width (In.) | 3.31 |
Length (In.) | 5.45 |
Height | 3.31 in |
Length | 5.45 in |
Mounting Plate Width | 3.31 in |
Shaft Length | 1.75 in |
Description
Hydraulic Motor, 2.8 cu in/rev Displacement, Continuous Torque 650 in-lb, Flange Mount 1.75 in Pilot, 4 Bolt, 7/8 In.-14 O-ring Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 969 RPM, Pressure Rating 1800 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 5.45 in, Height 3.31 in, Mounting Plate Width 3.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel (5ZVJ9)
- PARKER Cartridge Valve Coil, 24 VDC, Double Spade (CAP024S)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 600 feet 200 PSI (HU14-600)
- GATES Bushing, Series 2012, Bore Dia 1.250 In (2012 1.1/4)
- CHAR-LYNN Hydraulic Motor, 5.7 cu in/rev, 4 Bolt (103-1003)
- CHAR-LYNN Motor, Hydraulic, 5.7 cu in/rev, 4 Bolt (103-1011)
- CHAR-LYNN Hydraulic Motor, 4.5 cu in/rev, 2 Bolt (101-1026)
- CHAR-LYNN Motor, Hydraulic, 11.4 cu in/rev, 2 Bolt (103-1037)
- CHAR-LYNN Hydraulic Motor, 8.8 cu in/rev, 2 Bolt (103-1542)
- CHAR-LYNN Motor, Hydraulic, 2.8 cu in/rev, 2 Bolt (101-1033)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- Char-Lynn General Purpose Hydraulic Motors