Shop All General Purpose Hydraulic Motors
Char-Lynn
Motor, Hydraulic, 22.6 cu in/rev, 2 Bolt
Mfr # 101-1040
Zoro # G2193064
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- Flange Mount 2 Bolt, 3.25 in Pilot
- Displacement 22.6 cu in/rev
- Max. RPM 152 RPM
- Continuous Torque 3,604 in-lb
Product Information
- Brand Char-Lynn
- MFR # 101-1040
- Zoro # G2193064
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 7/8"-14 O-ring |
Shaft Dia. | 1 in |
Width (In.) | 5.17 |
Length (In.) | 6.95 |
Height (In.) | 5.17 |
Shaft Dia. (In.) | 1 |
Shaft Length (In.) | 1.75 |
Shaft Length | 1.75 in |
Length | 6.95 in |
Mounting Plate Width | 5.17 in |
Height | 5.17 in |
Description
Hydraulic Motor, 22.6 cu in/rev Displacement, Continuous Torque 3,604 in-lb, Flange Mount 2 Bolt, 3.25 in Pilot, 7/8 In.-14 O-ring Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 152 RPM, Pressure Rating 1250 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 6.95 in, Height 5.17 in, Mounting Plate Width 5.17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Rjr-6 120 Volt Relay Kit (RJR-6)
- MI-T-M Tank Adapter (23-0365)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/2 In, SS (1L679)
- BRENNAN INDUSTRIES 06MJ-12MAORB 90 Deg Elbow Forged (6801-06-12-NWO-FG)
- CHAR-LYNN Motor, Hydraulic, 2.8 cu in/rev, 2 Bolt (101-1033)
- CHAR-LYNN Hydraulic Motor, 11.4 cu in/rev, 2 Bolt (103-1029)
- CHAR-LYNN Hydraulic Motor, 4.5 cu in/rev, 2 Bolt (101-1026)
- CHAR-LYNN Hydraulic Motor, 4.5 cu in/rev, 4 Bolt (101-1002)
- CHAR-LYNN Hydraulic Motor, 22.6 cu in/rev, 4 Bolt (101-1008)
- CHAR-LYNN Hydraulic Motor, 22.7 cu in/rev, 2 Bolt (103-1032)
- ILC Replacement for DIXIE 405-10103 MOTOR (405-10103 MOTOR)
- Char-Lynn Hydraulic Industrial Tools