Shop All General Purpose Hydraulic Motors
Char-Lynn
Hydraulic Motor, 5.7 cu in/rev, 4 Bolt
Mfr # 103-1003
Zoro # G0706991
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Flange Mount 1.75 in Pilot, 4 Bolt
- Displacement 5.9 cu in/rev
- Max. RPM 585 RPM
- Continuous Torque 1,591 in-lb
Product Information
- Brand Char-Lynn
- MFR # 103-1003
- Zoro # G0706991
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 1/2 in NPT |
Shaft Dia. | 1 in |
Width (In.) | 4.24 |
Shaft Dia. (In.) | 1 |
Height (In.) | 4.24 |
Length (In.) | 5.72 |
Shaft Length (In.) | 1.75 |
Shaft Length | 1.75 in |
Length | 5.72 in |
Height | 4.24 in |
Mounting Plate Width | 4.24 in |
Description
Hydraulic Motor, 5.9 cu in/rev Displacement, Continuous Torque 1,591 in-lb, Flange Mount 1.75 in Pilot, 4 Bolt, 1/2 in NPT Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 585 RPM, Pressure Rating 2000 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 5.72 in, Height 4.24 in, Mounting Plate Width 4.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-008 RESALE (123328 INS SC 008)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Tb, 100BTB15 (100BTB15)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/2 Bore Dia., 16 # of Teeth (50B16F-1H)
- NTN Radial Ball Bearing, Sealed, 6mm Bore Dia (626LLBC3/L627)
- CHAR-LYNN Motor, Hydraulic, 11.3 cu in/rev, 2 Bolt (101-1037)
- CHAR-LYNN Hydraulic Motor, 5.7 cu in/rev, 2 Bolt (103-1027)
- CHAR-LYNN Motor, Hydraulic, 5.9 cu in/rev, 2 Bolt (101-1035)
- CHAR-LYNN Hydraulic Motor, 8.8 cu in/rev, 2 Bolt (103-1542)
- CHAR-LYNN Hydraulic Motor, 7.3 cu in/rev, 4 Bolt (101-1755)
- CHAR-LYNN Hydraulic Motor, 11.3 cu in/rev, 2 Bolt (101-1029)
- ILC Replacement for DIXIE TS-5122 MOTOR (TS-5122 MOTOR)
- Char-Lynn Hydraulic Industrial Tools