Shop All General Purpose Hydraulic Motors
Char-Lynn
Hydraulic Motor, 4.6 cu in/rev, 4 Bolt
Mfr # 103-1002
Zoro # G2433934
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Flange Mount 1.75 in Pilot, 4 Bolt
- Displacement 4.5 cu in/rev
- Max. RPM 762 RPM
- Continuous Torque 1,228 in-lb
Product Information
- Brand Char-Lynn
- MFR # 103-1002
- Zoro # G2433934
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 1/2 in NPT |
Shaft Dia. | 1 in |
Shaft Dia. (In.) | 1 |
Width (In.) | 4.24 |
Length (In.) | 5.60 |
Shaft Length (In.) | 1.75 |
Height (In.) | 4.24 |
Shaft Length | 1.75 in |
Length | 5.6 in |
Mounting Plate Width | 4.24 in |
Height | 4.24 in |
Description
Hydraulic Motor, 4.5 cu in/rev Displacement, Continuous Torque 1,228 in-lb, Flange Mount 1.75 in Pilot, 4 Bolt, 1/2 in NPT Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 762 RPM, Pressure Rating 2000 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 5.6 in, Height 4.24 in, Mounting Plate Width 4.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 2250mm PL, T450 (2250-5M-15)
- D&D Timing Belt, 5M, 15 x 310mm PL, T62 (310-5M-15)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.75 Rod (287281)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9056, Pressure Line, 25 micron, Outside-In (MF0058446)
- CHAR-LYNN Motor, Hydraulic, 18.2 cu in/rev, 2 Bolt (103-1039)
- CHAR-LYNN Hydraulic Motor, 7.3 cu in/rev, 4 Bolt (101-1755)
- CHAR-LYNN Hydraulic Motor, 11.3 cu in/rev, 4 Bolt (101-1005)
- CHAR-LYNN Motor, Hydraulic, 4.5 cu in/rev, 4 Bolt (101-1010)
- CHAR-LYNN Hydraulic Motor, 11.3 cu in/rev, 2 Bolt (101-1029)
- CHAR-LYNN Hydraulic Motor, 9.7 cu in/rev, 4 Bolt (101-1004)
- WAI GLOBAL Motor, MTRPUMP W8990, 12 Volt, CW, Slotted Shaft (6044N)
- Char-Lynn General Purpose Hydraulic Motors