Shop All General Purpose Hydraulic Motors
Char-Lynn
Hydraulic Motor, 2.8 cu in/rev, 2 Bolt
Mfr # 101-1025
Zoro # G3314701
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- Flange Mount 2 Bolt, 3.25 in Pilot
- Displacement 2.8 cu in/rev
- Max. RPM 969 RPM
- Continuous Torque 650 in-lb
Product Information
- Brand Char-Lynn
- MFR # 101-1025
- Zoro # G3314701
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 1/2 in NPT |
Shaft Dia. | 1 in |
Shaft Length (In.) | 1.75 |
Height (In.) | 3.31 |
Width (In.) | 3.31 |
Length (In.) | 5.45 |
Shaft Dia. (In.) | 1 |
Mounting Plate Width | 3.31 in |
Shaft Length | 1.75 in |
Height | 3.31 in |
Length | 5.45 in |
Description
Hydraulic Motor, 2.8 cu in/rev Displacement, Continuous Torque 650 in-lb, Flange Mount 2 Bolt, 3.25 in Pilot, 1/2 in NPT Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 969 RPM, Pressure Rating 1800 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 5.45 in, Height 3.31 in, Mounting Plate Width 3.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Multipurpose Grease, Tube, 2 Oz. (GPL-204)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (BK36x7/8)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT318MPG, Pressure Line, 10 micron, Outside-In (MF0058810)
- PARKER Wand Only (928624)
- CHAR-LYNN Motor, Hydraulic, 2.2 cu in/rev, 2 Bolt (101-1700)
- CHAR-LYNN Hydraulic Motor, 22.6 cu in/rev, 4 Bolt (101-1008)
- CHAR-LYNN Motor, Hydraulic, 11.3 cu in/rev, 2 Bolt (101-1037)
- CHAR-LYNN Hydraulic Motor, 11.3 cu in/rev, 2 Bolt (101-1029)
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 4 Bolt (101-1003)
- CHAR-LYNN Hydraulic Motor, 17.9 cu in/rev, 2 Bolt (101-1031)
- ILC Replacement for WESTMTRSER W-8932 MOTOR (W-8932 MOTOR)
- Char-Lynn General Purpose Hydraulic Motors