Shop All General Purpose Hydraulic Motors
Char-Lynn
Hydraulic Motor, 17.9 cu in/rev, 2 Bolt
Mfr # 101-1031
Zoro # G1246822
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- Flange Mount 2 Bolt, 3.25 in Pilot
- Displacement 17.9 cu in/rev
- Max. RPM 192 RPM
- Continuous Torque 3,110 in-lb
Product Information
- Brand Char-Lynn
- MFR # 101-1031
- Zoro # G1246822
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 1/2-14 NPTF |
Shaft Dia. | 1 in |
Width (In.) | 3.31 |
Shaft Length (In.) | 1.75 |
Height (In.) | 3.31 |
Shaft Dia. (In.) | 1 |
Length (In.) | 6.54 |
Mounting Plate Width | 3.31 in |
Height | 3.31 in |
Length | 6.54 in |
Shaft Length | 1.75 in |
Description
Hydraulic Motor, 17.9 cu in/rev Displacement, Continuous Torque 3,110 in-lb, Flange Mount 2 Bolt, 3.25 in Pilot, 1/2-14 NPTF Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 192 RPM, Pressure Rating 1350 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 6.54 in, Height 3.31 in, Mounting Plate Width 3.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female, Rod End, RH, 14/14.065mm (MCFR14)
- QA1 Male Rod End, LH, 1/2-20 (CML8)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 8 (6808053)
- SKF Cylindrical Roller Bearings (NJ2307)
- CHAR-LYNN Hydraulic Motor, 11.3 cu in/rev, 4 Bolt (101-1005)
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 2 Bolt (101-1027)
- CHAR-LYNN Hydraulic Motor, 11.3 cu in/rev, 2 Bolt (101-1029)
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 4 Bolt (101-1003)
- CHAR-LYNN Motor, Hydraulic, 4.6 cu in/rev, 2 Bolt (103-1034)
- CHAR-LYNN Hydraulic Motor, 4.5 cu in/rev, 4 Bolt (101-1002)
- BUYERS PRODUCTS Replacement 2-Bolt 24.9 Cubic Inch Hydraulic Motor with NPT Threads (CM092P)
- Char-Lynn Hydraulic Industrial Tools