Shop All Grill Accessories
Char-Broil
Char-Broil 8011461 Half-Time Charcoal Chimney Starter; Silver
Mfr # 8011461
Zoro # G603713243
original price:
$42.99
9% off
new price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Char-Broil
- MFR # 8011461
- Zoro # G603713243
- UPC # 47362481351
- Country of Origin Unknown
- Category Grill Accessories
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Heat Resistant Handles: Yes
- Color: Silver
- Depth: 8 in.
- Width: 8 in.
- Material: Aluminized steel
- Height: 8 in.
- Weight: 1.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Hands Off Bike Lock (7067993)
- NUVO IRON BLACK GALVANIZED STEEL 4in TEE HINGES, 2PK (TH4BLK)
- ZEP Granular Ice Melt, 50 lb., Bag, Green, PK49 (356649)
- OREGON Oregon Gator G5 Blade, 18-1/8" (590-698)
- CHAR-BROIL Universal Piezo Ignitor (1666551P06)
- CHAR-BROIL Char Broil 245955 16.5 in. Char-Broil Cylinder Bullet Smoker (245955)
- CHAR-BROIL GRILL COVER 52"" PERFORM (9379754P04V)
- CHAR-BROIL Char-Broil Black Grill Cover For Designed to fit 5 6 or 7 Burner Gas Grills X-Larg 72 in. W x 42 (8475261)
- CHAR-BROIL GRILL GRATE 25"" XPND CB (4885139)
- CHAR-BROIL Char Broil 245960 Char-Broil Heavy Duty Premium Small Grill or Bullet Smoker Cover (245960)
- BAREBONES LIVING Barebones Stainless Steel Cleaning Mesh (CKW-331)
- Char-Broil Grill Accessories