Shop All Lawn & Garden Sprayers
Chapin
2 gal. Premier Pro Tri Poxy Sprayer, Steel Tank, Cone Spray Pattern, 42" Hose Length
Mfr # 1280
Zoro # G3989842
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 2 gal.
- Sprayer Type Handheld
- Max Sprayer Pressure 60 psi
- Hose Length 42"
- Nozzle Spray Pattern Cone
Product Information
- Brand Chapin
- MFR # 1280
- Zoro # G3989842
- UPC # 023883012809
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 42" |
Pump Length | 7 in |
Fill Opening Size | 3 in |
Wand Length | 12 in |
Details
Sprayer Tank Capacity | 2 gal. |
Item | Premier Pro Tri Poxy Sprayer |
Sprayer Type | Handheld |
Max Sprayer Pressure | 60 psi |
Nozzle Spray Pattern | Cone |
Tank Material | Steel |
Hose Material | Rubber |
Sprayer Application | Lawn and Garden |
Adjustable Nozzle | Yes |
In Tank Filter | No |
Wand Material | Brass |
Sprayer Nozzle Material | Brass |
Sprayer Pressure Release | No |
Tank Capacity | 2 gal. |
Application | Lawn and Garden |
Sprayer type | Handheld |
tank material | Steel |
Nozzle Spray pattern | Fan |
max sprayer pressure | 40 to 60 psi |
Sprayer tank capacity | 2 gal. |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release No, Tank Material Steel, In Tank Filter No, Hose Length 42 in, Fill Opening Size 3 in, Wand Material Brass, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 60 psi, Wand Length 12 in, Hose Material Rubber, Pump Length 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Professional Chain Saw, Automatic, 7.6 hp (592 XP)
- RESCUE POP Fly Trap (PFTR-BB4)
- AMES 4T Manure Fork (74102)
- AP PRODUCTS AP Products 018-188 EK "L" Wiper w Hats Tape (018-188)
- CHAPIN 1 gal. Bleach Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length, 60 psi Max Pressure (20075)
- CHAPIN 4 gal. Self-Cleaning Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length (63900)
- CHAPIN Chapin 139-22180XP Industrial Poly Viton Sprayer; 3 Gal; 24 in. Extension; 36 in. Hose (139-22180XP)
- CHAPIN 2 gal. Professional Farm and Field Viton Sprayer, 42" Hose Length (21240XP)
- CHAPIN 1/2 gal. Foam Hand Sprayer, Polyethylene Tank, Foaming Spray Pattern, Hose Not Included Hose Length (1054)
- CHAPIN Chapin 10000 Sure Spray Poly Sprayer - .5 Gallon (2529998)
- XPOWER Battery Powered Rechargeable Brushless DC Motor ULV Cold Fogger (F-18B)
- Chapin Lawn Sprayers & Accessories