Shop All Lawn & Garden Sprayers
Chapin
2 gal. Industrial Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42" Hose Length
Mfr # 1739
Zoro # G1317626
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 2 gal.
- Sprayer Type Handheld
- Max Sprayer Pressure 60 psi
- Hose Length 42"
- Nozzle Spray Pattern Cone
Product Information
- Brand Chapin
- MFR # 1739
- Zoro # G1317626
- UPC # 023883017392
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 42" |
Pump Length | 9 in |
Fill Opening Size | 4 in |
Wand Length | 12 in |
Opening Size | 4" |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release No, Tank Material Stainless Steel, In Tank Filter No, Hose Length 42 in, Fill Opening Size 4 in, Wand Material Brass, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 60 psi, Wand Length 12 in, Features Electronically Welded Seams and Overlapping Tops, Hose Material Reinforced Nylon, Pump Length 9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-810)
- NYLGLO US Flag Set, indoor, 4x6 Ft (31500)
- PROTARP 10 ft x 12 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-10X12)
- EARTH WORTH Rolling Firewood Rack Log Cart, Black (83-DT5199)
- CHAPIN 3-1/2 gal. Pump Free Compressor Charged Industrial Sprayer, Steel Tank, Fan Spray Pattern (1999)
- CHAPIN Chapin 139-1831 3-Gal. Tri-Poxy Steel Ind. Sprayer (139-1831)
- CHAPIN 1/4 gal. All Purpose Professional Sprayer, Plastic Tank, Foaming Spray Pattern, 40 psi Max Pressure (G362D)
- CHAPIN 3 gal. Sure Spray Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length (20030)
- CHAPIN Chapin Mfg Sure Spray Select 2 Gal Poly 27020 (9304536)
- CHAPIN CHAPIN 16100 Home and Garden Sprayer, 1 gal Tank, 3 in Fill Opening, Poly Tank, Poly Handle (16100)
- CHAPIN R E MFG WORKS 35GAL Concrete Sprayer (1449)
- Chapin Lawn Sprayers & Accessories