Shop All Irrigation & Sprinkler Timers
Chapin
Digital Dual Zone Water Timer
Mfr # 41013
Zoro # G710988602
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Digital
- Depth 3 in
- Manufacturers Warranty Length 1 yr
- Includes Weather Resistant Cabinet
- Output Voltage 3 V
Product Information
- Brand Chapin
- MFR # 41013
- Zoro # G710988602
- UPC # 023883410131
- Country of Origin Indonesia
- Category Irrigation & Sprinkler Timers
Dimensions
Depth | 3 in |
Manufacturers Warranty Length | 1 yr |
Width | 4 1/4 in |
Height | 8 in |
Details
Item | Digital Dual Zone Water Timer |
Display Type | Digital |
Includes | Weather Resistant Cabinet |
Output Voltage | 3 V |
Agency Compliance | RoHS Compliant |
Day Skipper | 1 to 7 Days |
Manual Override | Yes |
Features | Can Set Actual Time, Ports Can Be Run Simultaneously, Rain Delay, Valve Automatically Closes When Battery is Low |
Coupling | 3/4 in GHT |
Enclosure Type | Outdoor |
Power Source | (2) AA Batteries |
Maximum Number of Zones | 2 |
Product Type | Hose End Timer |
Maximum Time Setting | 6 hr |
Battery Backup System | No |
Maximum Time Cycle | 6 hr |
Minimum Pressure | 20 psi |
Maximum Pressure | 60 psi |
Minimum Time Setting | 1 min |
Maximum On/Off Cycles | 4 |
Description
Digital Dual Zone Water Timer, Product Type Hose End Timer, Battery Backup System No, Display Type Digital, Enclosure Type Outdoor, Maximum Number of Zones 2, Power Source (2) AA Batteries, Minimum Time Setting 1 min, Maximum Time Setting 6 hr, Maximum Time Cycle 6 hr, Depth 3 in, Features Can Set Actual Time, Ports Can Be Run Simultaneously, Rain Delay, Valve Automatically Closes When Battery is Low, Includes Weather Resistant Cabinet, Minimum Pressure 20 psi, Width 4 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Guide Bar and Chain Measuring Tool (556418)
- WOODSTREAM CORPORATION Woodstream Corporation 337 Perky Pet Squirrel Be Gone Iii Seed Feeder (337)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/8in Threaded Barrel, Keyed to G305, Blades not Included (CLB-305-138-SS)
- BRIGGS & STRATTON Fuel Tank and Cap (292415)
- ORBIT SPRINKLER TIMER 2 ZONE (24621)
- THRIFCO PLUMBING 62040 Hose Faucet Rotary Time (8430320)
- ORBIT WIFI SPRINKLR TMR 8 ZONE (57925)
- RAIN BIRD Irrigation/Sprinkler Timer, 9 Zone, 7 Day (SST900IN)
- THRIFCO PLUMBING 25252 Two-Zone Deluxe Timer (8430456)
- THRIFCO PLUMBING 57596 6 Zone Pro-Mo Timer (8430005)
- RAIN BIRD Programmable 8 Zone Residential Controller (ARC8)
- Chapin Irrigation & Sprinkler Timers