Shop All Sprayer Accessories
Chapin
Constant Flw Valve, Polyethylene, 14.5 psi
Mfr # 6-8502
Zoro # G7502372
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Size 2-1/2 in
- For Use With Backpack Sprayers
- Flow Rate 14.5 psi
Product Information
- Brand Chapin
- MFR # 6-8502
- Zoro # G7502372
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Size | 2-1/2 in |
Details
Item | Constant Flow Valve |
Material | Polyethylene |
For Use With | Backpack Sprayers |
Flow Rate | 14.5 psi |
Description
Constant Flow Valve, Material Polyethylene, 2-1/2 in, For Use With Backpack Sprayers, Flow Rate 14.5 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bagger Assembly 2 (29A30001711)
- GRILL MARK OS BASTNG BRUSH SS21"" (40088A)
- AFTERMARKET Rubber Gear Shift Boot (A26956)
- AFTERMARKET Gear Fits Caterpillar 120G 12G 130G 140G 160G (8D5344)
- CHAPIN Sprayer Nozzle Foaming (6-6004)
- CHAPIN Sprayer Shut Off Ace Pol (6-4626)
- CHAPIN Chapin Poly Shut-Off Spray Handle (1000187)
- CHAPIN WANDPOLY VITON CURVE 18"" (6-7749)
- CHAPIN 3-Gallon Water Supply Tank (41330)
- CHAPIN CFValve Constant-Flow Valves (2411119)
- COMPLETE TRACTOR Handheld Sprayer 6.5 Liter Pump Action Handheld Sprayer (1.7 Gallon) (3014-9007)
- Chapin Sprayer Accessories