Shop All Wheelbarrows & Yard Carts
Chapin
Chapin R E Manufacturing Works 225648 80 lbs Residential Turf Spreader
Mfr # 225648
Zoro # G804164905
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chapin
- MFR # 225648
- Zoro # G804164905
- UPC # 23883082000
- Country of Origin United States
- Category Wheelbarrows & Yard Carts
Description
Features
- 80-Pound capacity hopper with enclosed gear system supported by a rugged powder coated steel frame
- Design compatible with fertilizer, seeds, and more
- Innovative gate design with adjustable dial for precise gate control
- Side baffle for directional control of spread pattern
- Ergonomically angled u-shaped tube handle bars
- Adjustable gate dial on hopper base
- 12-inch pneumatic tires for stability over uneven terrain
- Capacity: 80 lbs
- Wheel Size: 12"
- Material: Metal Alloy
- Handle Type: U-Shaped
- Frame & Handle Material: Powder-coated steel
- Dimension: 27" H x 24" W x 21" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE NORTH CHAIN SAW BAR COVER 28-INCH BL (SB28)
- HURTLE Lightweight And Foldable Kick Scooter, HURTSPK.5 (HURTSPK.5)
- KOHLER Element Filter Assembly (17 083 27-S)
- AFTERMARKET Ignition Switch Fits Massey Ferguson Tractor 135 150 165 175 180 255 265 285 108 (504809M1)
- CORONA TOOLS Children's Poly Wheelbarrow 1.25 cu ft (KD 1002)
- TRUPER Wheelbarrow Inner Tube (33194)
- HARDWARE EXPRESS F13130KIT Fertilizer Tray For F80 Flex Select Spreader (303305)
- HI-RUN Hi-Run Sawtooth 25 PSI 4.1" x 3.5-4" 4-Ply Tire and Wheel (CT1009)
- WESTWARD Handles (TT10G1668HDG)
- MI-T-M Wheelbarrow Tire, Polyurethane, 13" O.D. (14-0150)
- JACKSON JACKSON 00104100 Wheelbarrow Tray, Steel, For M11T22 5.75 cu-ft Wheelbarrow (001041RV)
- Chapin Lawn & Garden Tools