Shop All Sprayer Accessories
Chapin
CFValve Constant-Flow Valves
Mfr # 2411849
Zoro # G702693750
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.5
- Length 6.5
- Width 5
- Outside Diameter 0.6
Product Information
- Brand Chapin
- MFR # 2411849
- Zoro # G702693750
- UPC # 23883685034
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Height | 1.5 |
Length | 6.5 |
Width | 5 |
Outside Diameter | 0.6 |
Description
CFValve Constant-Flow Valves attach to your existing Chapin®, Solo®, Hudson® or Jacto® sprayer nozzle to help maintain a consistent flow rate with ±1.5% accuracy, regardless of pressure variations. Constant-flow valves reduce drift, and the valve automatically closes if the output pressure drops below the preset valve pressure. 14.5- and 21-psi valves help control drift when applying herbicides and are for handheld and backpack sprayer use. 29-psi valve is designed for 12V and motorized sprayers. Includes two adapters: 11/16" to 3/8" and 3/8" to 11/16".
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 40V MAX* Lithium String Trimmer (LST140C)
- WESTWARD Handles (TT10G165HDG)
- FRAM GROUP Ph2821A Spin On Filter (PH2821A)
- STENS Air Filter Combo Shop Pack 100-970 For Honda 17210-Ze2-515 (100-970)
- CHAPIN Nozzle Poly Adj (6-6003)
- CHAPIN Chapin 48-oz. Farm and Field Hand Sprayer (1003W)
- CHAPIN Extension Sprayer Brass 24In (6-7704)
- CHAPIN Nozzle Kit Replacement (6-8131)
- CHAPIN Replacement Shut Off, Poly (6-4638)
- CHAPIN Straps - 61800 Series (2278171)
- JACTO Jacto Sprayer Replacement Pump Lever Shaft (433896)
- Chapin Lawn Sprayers & Accessories