Shop All Lawn & Garden Sprayers
Chapin
3 gal. Industrial Acetone Dye Sprayer, 48" Hose Length
Mfr # 21127XP
Zoro # G2342072
original price:
$146.99
4% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 3 gal.
- Hose Length 48"
- max sprayer pressure 40 to 60 psi
- Nozzle Spray pattern Cone
- tank material Polyethylene
Product Information
- Brand Chapin
- MFR # 21127XP
- Zoro # G2342072
- UPC # 023883211271
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 48" |
Details
Sprayer Tank Capacity | 3 gal. |
Item | Industrial Acetone Dye Sprayer |
max sprayer pressure | 40 to 60 psi |
Nozzle Spray pattern | Cone |
tank material | Polyethylene |
Sprayer tank capacity | 3 gal. |
Sprayer type | Handheld |
Description
Industrial Acetone Poly Sprayer,3 Gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gator G3 Blade, 20-3/4" L, 2.75" W (96-811)
- OREGON VersaCut Bar, .3/8"Ptch, .050"Gauge, K095 Bar Mnt, 20" (200VXLHK095)
- PROGRESSIVE DYNAMICS Progressive Dynamics PD9160AV Inteli-Power 9100 Series Converter/Charger - 60 Amp (PD9160AV)
- FISKARS Pruning Saw, Folding, 7 in., Steel (390680-1004)
- CHAPIN Sprayr 3Gal Tri-Poxy Mtl (1380)
- CHAPIN Chapin 10000 Sure Spray Poly Sprayer - .5 Gallon (2529998)
- CHAPIN 15 gal. 12V EZ Mount Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (97200B)
- CHAPIN 2 gal. Premier Pro XP Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (21220XP)
- CHAPIN 25 gal. 12V EZ Mount Dripless Sprayer, Polyethylene Tank, 15 ft. Hose Length (97500B)
- CHAPIN 4 gal. ProSeries Diaphragm Pump Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (64800)
- SOLO 1-27/32 gal. Clean line Handheld Sprayer, HDPE Tank, Fan Spray Pattern, 48" Hose Length (307-B)
- Chapin Lawn Sprayers & Accessories