Shop All Lawn & Garden Sprayers
Chapin
3 gal. Handheld Sprayer, Steel Tank, Fan Spray Pattern, 36 in Hose Length, 60 psi Max Pressure
Mfr # 1352
Zoro # G4331844
original price:
$116.99
5% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 3 gal.
- Sprayer Type Handheld
- Max Sprayer Pressure 60 psi
- Hose Length 36 in
- Nozzle Spray Pattern Fan
Product Information
- Brand Chapin
- MFR # 1352
- Zoro # G4331844
- UPC # 023883013523
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 36 in |
Wand Length | 18 in |
Fill Opening Size | 3 in |
Details
Sprayer Tank Capacity | 3 gal. |
Item | Handheld Sprayer |
Sprayer Type | Handheld |
Max Sprayer Pressure | 60 psi |
Nozzle Spray Pattern | Fan |
Tank Material | Steel |
Features | 0.5 gal Per min |
Sprayer Application | Concrete and Industrial |
In Tank Filter | No |
Wand Material | Brass |
Sprayer Pressure Release | No |
Sprayer Nozzle Material | Brass |
Adjustable Nozzle | No |
Application | Industrial |
Tank Capacity | 3 gal. |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Concrete and Industrial, Sprayer Tank Capacity 3 gal, Sprayer Pressure Release No, Tank Material Steel, In Tank Filter No, Hose Length 36 in, Fill Opening Size 3 in, Wand Material Brass, Nozzle Spray Pattern Fan, Adjustable Nozzle No, Sprayer Nozzle Material Brass, Max Sprayer Pressure 60 psi, Wand Length 18 in, Features 0.5 gal Per min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERFLEX Medium Duty Hose, WeatherFlex, 5/8"x50 ft. (CSNWF58050)
- HOMAX Easy Gate No-Sag Gate Kit (80099)
- OREGON Trimmer line, Gatorline, 3 lbs. (22-895)
- A.R. NORTH AMERICA Pump (RKA4G40HN-PKG)
- CHAPIN 2 gal. Industrial Dripless Acid Cleaning Sprayer, 42" Hose Length (22251XP)
- CHAPIN 3 gal. Industrial Concrete Sprayer, Polyethylene Tank, Fan Spray Pattern, 36" Hose Length (22180XP)
- CHAPIN 1 gal. Specialty Mosquito Sprayer, Polyethylene Tank, Mist Spray Pattern, 34" Hose Length (2014)
- CHAPIN Chapin 139-1380 3.0 Gallon Funnel Top Tri-Poxy Sprayer Pre (139-1380)
- CHAPIN Chapin International 7437775 2 gal Lawn & Garden Sprayer (7437775)
- CHAPIN 32 oz Mister/Sprayer Wet/Dry Hose End Sprayer (G6015)
- SOLO 5 Gal. Motorized Backpack Sprayer (433)
- Chapin Lawn Sprayers & Accessories