Shop All Lawn & Garden Sprayers
Chapin
3-1/2 gal. Pump Free Compressor Charged Industrial Sprayer, Steel Tank, Fan Spray Pattern
Mfr # 1999
Zoro # G3643963
original price:
$244.86
8% off
new price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 3-1/2 gal.
- Sprayer Type Handheld
- Max Sprayer Pressure 60 psi
- Hose Length 48"
- Nozzle Spray Pattern Fan
Product Information
- Brand Chapin
- MFR # 1999
- Zoro # G3643963
- UPC # 023883019990
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 48" |
Pump Length | 14 in |
Fill Opening Size | 4 in |
Wand Length | 24 in |
Opening Size | 4" |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Concrete and Industrial, Sprayer Tank Capacity 3 1/2 gal, Sprayer Pressure Release No, Tank Material Steel, In Tank Filter No, Hose Length 48 in, Fill Opening Size 4 in, Wand Material Brass, Nozzle Spray Pattern Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 60 psi, Wand Length 24 in, Features No Pump Spraying, Hose Material Reinforced Nylon, Includes Schrader Valve, Pump Length 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 8' x 8' Outdoor Pop Up Canopy Tent with Carry Bag (JJ-GZ88-BL-GG)
- NYLGLO Michigan Flag, 4x6 Ft, Nylon (142670)
- MTD Bracket-Chute 50/54 (703-09219)
- MTD Catcher Grass Side 1.6Bu (OEM-190-110)
- CHAPIN 3 gal. Tri-Poxy Sprayer, 42" Hose Length (31430)
- CHAPIN 3 gal. Sure Spray Deluxe Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length (26030)
- CHAPIN 3 gal. Handheld Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42 in Hose Length (1750)
- CHAPIN 3 gal. Farm and Field Sprayer Plus, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (2803E)
- CHAPIN 2 gal. Industrial Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42" Hose Length (1739)
- CHAPIN 2 gal. Professional Farm and Field Viton Sprayer, 42" Hose Length (21240XP)
- LAWN GUARD Sprayer, Polymer, 6 ft, Backpack (LWN-GRD-4)
- Chapin Lawn & Garden Sprayers