Shop All Lawn & Garden Sprayers
Chapin
1 gal. Garden and Home Folding Handle Sprayer, 48" Hose Length
Mfr # G1000P
Zoro # G2341871
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 48"
- max sprayer pressure 40 to 60 psi
- Sprayer tank capacity 1 gal.
- Sprayer type Handheld
- tank material Polyethylene
Product Information
- Brand Chapin
- MFR # G1000P
- Zoro # G2341871
- UPC # 023883000080
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 48" |
Details
Sprayer Tank Capacity | 1 gal. |
Item | Garden and Home Folding Handle Sprayer |
max sprayer pressure | 40 to 60 psi |
Sprayer tank capacity | 1 gal. |
Sprayer type | Handheld |
tank material | Polyethylene |
Description
GP Series Poly Sprayer,1 Gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Dexter Rubber Racing Bit 5" (25416-5)
- RAINDRIP Raindrip R560DP Automatic Watering Kit (180938)
- A.R. NORTH AMERICA Quick Connect Nozzle, Green (SAQCMEG-2515)
- LEISURE SPORTS 4-Person Dome Tent, Water Resistant for Camping With Removable Rain Fly And Carry Bag, (Tan) (149859DAC)
- CHAPIN 2 gal. Garden and Home Folding Handle Sprayer, 48" Hose Length (G2000P)
- CHAPIN 1/4 gal. Hose End Sprayer, Plastic Tank, Foaming Spray Pattern, 40 psi Max Pressure (G5502)
- CHAPIN 3 gal. Tank Sprayer, Polyethylene Tank, Fan Spray Pattern, 48" Hose Length, 40 psi Max Pressure (22049XP)
- CHAPIN 31430 Tripoxy Sprayer 3 Gallon (CH385523)
- CHAPIN 4 gal. Tree and Turf Pro Commercial Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (61900)
- CHAPIN 1 Pattern Brass Replacement Sprayer Shut Off (7717713)
- SMITH PERFORMANCE SPRAYERS 48 oz. Cleaning/Restoration Mister (190455)
- Chapin Lawn & Garden Sprayers