Shop All Lawn & Garden Sprayers
Chapin
1-1/2 gal. Handheld Sprayer, Stainless Steel Tank, Jet Spray Pattern, 48 in Hose Length
Mfr # 11800W
Zoro # G4995173
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 1-1/2 gal.
- Sprayer Type Handheld
- Max Sprayer Pressure 60 psi
- Hose Length 48 in
- Nozzle Spray Pattern Jet
Product Information
- Brand Chapin
- MFR # 11800W
- Zoro # G4995173
- UPC # 023883011802
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 48 in |
Fill Opening Size | 4 in |
Wand Length | 12 in |
Pump Length | 8 in |
Opening Size | 4" |
Details
Sprayer Tank Capacity | 1-1/2 gal. |
Item | Handheld Sprayer |
Sprayer Type | Handheld |
Max Sprayer Pressure | 60 psi |
Nozzle Spray Pattern | Jet |
Tank Material | Stainless Steel |
Features | Stainless Steel |
Hose Material | PVC |
Sprayer Pressure Release | No |
Adjustable Nozzle | Yes |
Wand Material | Brass |
Sprayer Application | Pest Control |
In Tank Filter | No |
Sprayer Nozzle Material | Brass, Polyethylene |
Tank Capacity | 1-1/2 gal. |
PSI | 65 |
Application | Pest Control |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Pest Control, Sprayer Tank Capacity 1 1/2 gal, Sprayer Pressure Release No, Tank Material Stainless Steel, In Tank Filter No, Hose Length 48 in, Fill Opening Size 4 in, Wand Material Brass, Nozzle Spray Pattern Jet, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Polyethylene, Max Sprayer Pressure 60 psi, Wand Length 12 in, Features Stainless Steel, Hose Material PVC, Pump Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES TAMPER HANDLE W/2"" SLOT (66555)
- BRIGGS & STRATTON Alternator (592830)
- CHAPIN Viton Valve (6-4324-9)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Seat Cushion Blue Orthopedic Comfort And Stadium Seat Cushion; Blue (Seat Cushion Blue)
- CHAPIN 4 gal. ProSeries Diaphragm Pump Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (64800)
- CHAPIN 3 gal. Sure Spray Select Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length (27030)
- CHAPIN 3-1/2 gal. Pump Free Compressor Charged Industrial Sprayer, Steel Tank, Fan Spray Pattern (1999)
- CHAPIN 2 gal. Tri-Poxy Sprayer, 42" Hose Length (31420)
- CHAPIN 1 gal. Tri-Poxy Tank Sprayer, 42" Hose Length (31410)
- CHAPIN Tripoxy Sprayer Metal 1G (31410)
- SPRAYMATE™ Storm 2.5-Gallon 18V Battery Powered Backpack Sprayer (SMSAAG-2)
- Chapin Lawn & Garden Sprayers