Shop All Adjustable Wrenches
Channellock
Wrench, Adjustable, Reversible Jaw, 6"
Mfr # 806PW
Zoro # G0396562
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.38"
- Material Chrome Vanadium Steel
- Features Reversible Jaw, for Durability, the Self-Gripping Angled Teeth Design Grip Pipe
- Adjustable Wrench Nominal Length 6.38"
- Jaw Capacity 1.06"
Product Information
- Brand Channellock
- MFR # 806PW
- Zoro # G0396562
- UPC # 025582838711
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 6.38" |
Adjustable Wrench Nominal Length | 6.38" |
Details
Material | Chrome Vanadium Steel |
Features | Reversible Jaw, for Durability, the Self-Gripping Angled Teeth Design Grip Pipe |
Jaw Capacity | 1.06" |
Item | Wrench,Adjustable,Reversible Jaw,6" |
Description
Wrench,Adjustable,Reversible Jaw,6
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4FS-50)
- FREUD Top Bearing Flush Trim Bit, 1-1/8" dia. (50-122)
- MILWAUKEE TOOL OPEN-LOK 5-in-1 Drywall Blade (49-25-2281)
- GEARWRENCH 11mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85511)
- CHANNELLOCK Adj. Wrench, 18", 2-1/8" Cap., Black (818N)
- CHANNELLOCK ADJUSTABLE WRENCH 15"" (815)
- CHANNELLOCK $WRENCH ADJUST ERGO 8" HNDL EX WIDE AZZ (CL8WCB)
- CHANNELLOCK WRENCH ADJUSTABLE 4" CHROME (CL804)
- CHANNELLOCK Adj. Wrench, 10", 1-13/32" Cap., Chrome (810WCB)
- CHANNELLOCK WRENCH ADJUSTABLE 12" CHROME (CL812W)
- CRESCENT 8" Adjustable Ratcheting Flex Wrench (ACFR8VS)
- Channellock Adjustable Wrenches