Shop All Adjustable Wrenches
Channellock
Wrench, Adjustable, Reversible Jaw, 12"
Mfr # 812PW
Zoro # G0396641
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.32"
- Material Chrome Vanadium Steel
- Features Reversible Jaw, for Durability, the Self-Gripping Angled Teeth Design Grip Pipe
- Adjustable Wrench Nominal Length 12.32"
- Jaw Capacity 1.77"
Product Information
- Brand Channellock
- MFR # 812PW
- Zoro # G0396641
- UPC # 025582839015
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 12.32" |
Adjustable Wrench Nominal Length | 12.32" |
Details
Material | Chrome Vanadium Steel |
Features | Reversible Jaw, for Durability, the Self-Gripping Angled Teeth Design Grip Pipe |
Jaw Capacity | 1.77" |
Item | Wrench,Adjustable,Reversible Jaw,12" |
Description
The Channellock 812PW Wrench is a durable tool that will get the job done. With its reversible jaw, this wrench has durability and the self-gripping angled teeth design grips pipe securely. It also features chrome vanadium steel for superior strength and corrosion resistance. The wrench has an overall length of 12.32" and a jaw capacity of 1.77". It is adjustable with a 12.32" nominal length, which means it can be adjusted to fit in tight spaces easily. When you need to work on pipes or do other heavy duty jobs, this Channellock Wrench will not let you down.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Cutting Block, Steel (RB-16LZ)
- DAYTON Thermal Couple (1130/1496-210)
- EVOLUTION 1-13/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC181)
- RIDGID Bench Chain Vise, 1/2 to 8 In. (BC810A)
- CHANNELLOCK WRENCH ADJUSTABLE 15"CHROME (CL815)
- CHANNELLOCK WRENCH ADJUSTABLE 12" CHROME (CL812W)
- CHANNELLOCK 812W 12" Adj Wrench (812W)
- CHANNELLOCK Wrench, Adjustable, Slim Jaw, 6" (6SWCB)
- CHANNELLOCK WRENCH ADJUSTABLE 4" CHROME (CL804)
- CHANNELLOCK Adj. Wrench, 6", 15/16" Cap., Chrome (806W)
- DYNAMIC Tools 15" Adjustable Wrench, Drop Forged (D072015)
- Channellock Adjustable Wrenches