Shop All Tongue & Groove Pliers
Channellock
12 in Straight Jaw Tongue and Groove Plier, Serrated
Mfr # 440
Zoro # G2370575
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Plier Jaw Style Straight Jaw
- Features Channellock Blue(R) Grips for Comfort, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Right Angle
- Material Steel
- Finish Polished
Product Information
- Brand Channellock
- MFR # 440
- Zoro # G2370575
- UPC # 025582301673
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 12 in |
Jaw Length | 1 1/2 in |
Description
If you are looking for a pair of pliers that will get the job done, look no further than this Channellock 440 Tongue and Groove Plier. With a polished steel finish, these tong and groove pliers have straight jaws to handle tough jobs. They feature a tongue and groove adjustment type, allowing you to adjust the jaws accordingly. This 12 in. long plier has dipped handles with 2 1/4 in. max jaw opening and 1 1/2 in. jaw length. The Channellock 440 Tongue & Groove Plier is an ideal tool for anyone working on small parts or items that require some gripping power.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cutter, Threaded Point, Shank 1" dia., PK50 (7100230887)
- HUSQVARNA Front Cutting Guide (504069201)
- SUNEX 3/8" Drive Socket Hex Bit Set, 4 pcs (8844)
- MILWAUKEE TOOL 1/2 in. Drive 15/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9133)
- CHANNELLOCK Channellock 480 2012 Straight Jaw Tongue Groove Plier (480)
- CHANNELLOCK 10in SPEEDGRIP V-JAW TONGUE & GROOVE PLIERS (432X)
- CHANNELLOCK Channellock® 426 6-1/2" Straight Jaw Tongue & Groove Plier (426)
- CHANNELLOCK 10 in V-Jaw Tongue and Groove Plier, Serrated (432)
- CHANNELLOCK 4 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (424)
- CHANNELLOCK Tongue and Groove Pliers (440)
- KNIPEX KNIPEX Alligator 7-1/4in V-Jaw Tongue & Groove Plier (88 01 180 SBA)
- Channellock Pliers