Channellock

Ratcheting Wrench Set, Double Box End (Discontinued)



This Product is Discontinued
Shop for all Ratcheting Wrench Sets

Key Features

  • SAE or Metric SAE, Metric, Torx
  • Wrench Style Combination
  • Finish Chrome
  • Number of Points 12
  • Number of Pieces 6
See all product information

Product Information

Dimensions

Wrench Head Sizes 5/16 in, 8 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 1/2 in, 13 mm, 14 mm, 9/16 in, 5/8 in, 16 mm
Size 5/16" x 3/8", 7/16" x 1/2", 9/16" x 5/8", 8mm x 10mm, 11mm x 13mm, 14mm x 16mm
Range of Lengths 5 1/2 in to 8 in
Wrench Length Style Standard
Range of Head Sizes 5/16 in to 5/8 in, 8 mm to 16 mm
Head Size 5/16 in, 8 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 1/2 in, 13 mm, 14 mm, 9/16 in, 5/8 in, 16 mm

Description

The Chanellock 38036 Ratcheting Wrench Set is the ideal set of tools for your next project. This is a combination wrench set that comes with 6 different sizes to handle fasteners of various types and sizes. The 12-point wrenches are available in both SAE and metric measurements. They have a ratcheting feature, which allows you to work on tight spots without needing two hands. Their chrome finish provides superior rust resistance, while their storage rack keeps your tools organized and within reach when needed. When it comes to tightening nuts and bolts, the Chanellock 38036 Ratcheting Wrench Set can help you get the job done efficiently and quickly.

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.