Shop All Needle Nose Pliers
Channellock
Plier, Long Nose, 8"
Mfr # 3017
Zoro # G0396072
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 0.41"
- Features Crosshatch Teeth to Provide Maximum Grip, Precise Narrow Nose Design Provides Accessibility for Hard-To-Reach Applications
- Material High Carbon steel
- Number of Pieces 1
Product Information
- Brand Channellock
- MFR # 3017
- Zoro # G0396072
- UPC # 025582122179
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 0.41" |
Jaw Length | 2 3/8 in |
Tip Width | 3/32" |
Description
Plier,Long Nose,8 In., Plier Type Needle Nose Pliers, Nose Shape Needle, Overall Length 8 in, Jaw Length 2 3/8 in, Features Crosshatch Teeth to Provide Maximum Grip, Precise Narrow Nose Design Provides Accessibility for Hard-To-Reach Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANSKY SHARPENERS Tungsten Carbide Sharpener (LSTCS)
- KODIAK CUTTING TOOLS 0.012 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522759)
- CDI CDI Interchangeable Head Torque Wrench, J (50T-I)
- STANLEY Safety Cutter Safety Recessed, 6 1/8 in L (STHT10360)
- CHANNELLOCK 7 13/16 in XLT Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle (E318CB)
- CHANNELLOCK Long Reach Pliers, 8 in.L, Carbon Steel (748)
- CHANNELLOCK 7 13/16 in XLT Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle (E318)
- CHANNELLOCK 8 in Long Nose Plier with Side Cutters 2 1/4 In Jaw Opening Comfort Grip Handle (317)
- CHANNELLOCK 6in COMBINATION LONG NOSE LOCKING PLIERS (103-6)
- CHANNELLOCK 7 51/64 in Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle (E388CB)
- BETA Extra Long Bent Flat Nose Plier, 160mm (011640006)
- Channellock Needle Nose Pliers