Shop All Oil Filter Wrenches & Crushers
Channellock
Oil Filter Pliers, Adjustable
Mfr # OF-1
Zoro # G9750404
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Capacity 2 1/2 in to 5 1/2 in
- Material Carbon Steel
- Length (In.) 12 or 15-1/2
- Application Installing and Removing Oil Filters, PVC
Product Information
- Brand Channellock
- MFR # OF-1
- Zoro # G9750404
- UPC # 025582270511
- Country of Origin United States
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 12 or 15-1/2 |
Details
Item | Oil Filter Pliers Set |
Type | Adjustable |
Capacity | 2 1/2 in to 5 1/2 in |
Material | Carbon Steel |
Application | Installing and Removing Oil Filters, PVC |
Includes | (2) Oil Filter Pliers 5LJ40 and 5LJ41 |
For Use With | Filters and PVC |
Plier Material | Carbon Steel |
Tool Type | Oil Filter Pliers Set |
Description
Oil Filter Pliers Set, Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pontoon Boat Cover, PCVHP661 (PCVHP661)
- DORMAN Three Terminal Lamp Socket, 645-118 (645-118)
- STEEL MASTER SteelMaster 8x3.75 4 on 4 Bolt Stamped Trailer Wheel (600400)
- GROTE Stop-Turn-Tail Lamp, Three Stud, 6.75 In (50972)
- CHANNELLOCK Oil Filter Pliers, Adjustable, 11-11/32" L (2012)
- CHANNELLOCK Commercial-Grade Oil Filter Pliers (212)
- CHANNELLOCK $PLIER OIL FILTER 15" (CL215)
- CHANNELLOCK PLIER OIL FILTER 10" (CL212)
- CHANNELLOCK PLIER OIL FILTER 9" (CL209)
- LISLE Strap Wrench, 1" X 6-5/8" Flex (28500)
- VORTEX W54314 11 in. Locking Oil Filter Pliers (VO3024875)
- Channellock Service & Shop Tools