Shop All Automotive Specialized Tools
Channellock
Oil Filter Plier, Adj, 4 Position, 9 In L
Mfr # 209
Zoro # G2986417
original price:
$20.95
9% off
new price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Position
- Capacity 1 3/4 in to 3 in
- Length (In.) 9 in
- Application Removing Small and Medium Sized Filters On Vehicles, Pools, and Pumps, Working With PVC Pipe Up To 3 1/2 in Diameter
- Material High-Carbon, Drop-Forged Steel
Product Information
- Brand Channellock
- MFR # 209
- Zoro # G2986417
- UPC # 025582614018
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length (In.) | 9 in |
Details
Item | Adjustable Oil Filter Plier |
Type | 4 Position |
Capacity | 1 3/4 in to 3 in |
Application | Removing Small and Medium Sized Filters On Vehicles, Pools, and Pumps, Working With PVC Pipe Up To 3 1/2 in Diameter |
Material | High-Carbon, Drop-Forged Steel |
Plier Material | High-Carbon, Drop-Forged Steel |
Tool Type | Oil Filter Pliers |
Description
Oil Filter Pliers, High-Carbon, Drop-Forged Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO U-Lube Cartridge - 3oz. *2-Pack (ULUBE-3)
- ARNOLD 1.75 in. D Gas Cap (GC-134)
- AFTERMARKET 90Deg Hydraulic Adapter 9/16 ORing To Straight ThreadReplaces Fisher 56725 (1306466)
- RULE Pump, Bilge, 12 Vdc (56D)
- CHANNELLOCK Oil Filter Plier, 2-1/2 to 3-3/4 In (212)
- CHANNELLOCK Oil Filter Plier, 2-1/2 to 5-1/2 In (215)
- LEVITON EASY 2WIRE PLUG BRWN 2PK (C30-00123-000)
- ULLMAN DEVICES LED Lighted Magnetic Pick Up Tool (HTLP-2)
- CTA MANUFACTURING Socket Rack, 1/2" Drive, Metric (9755)
- OTC Ford 6.7L Engine Adapter Kit (206392)
- TITAN 2 pc. Slack Adjusting Tool and Wrench (85512)
- Channellock Automotive Specialized Tools