Shop All General Hand Tool Kits
Channellock
General Hand Tool Kit, No. of Pcs. 5
Mfr # GS-25
Zoro # G4178526
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Includes 10 in Tongue and Groove, 6 in Diagonal Cutting, 6 in Slip-Joint, 8 1/2 in Lineman's
- Tool Storage Type Included None
- Sub-Category Contractor
- Tool Kit Product Grouping Tool Kits
Product Information
- Brand Channellock
- MFR # GS-25
- Zoro # G4178526
- UPC # 025582396136
- Country of Origin United States
- Category General Hand Tool Kits
Details
Number of Pieces | 5 |
Includes | 10 in Tongue and Groove, 6 in Diagonal Cutting, 6 in Slip-Joint, 8 1/2 in Lineman's |
Tool Storage Type Included | None |
Sub-Category | Contractor |
Tool Kit Product Grouping | Tool Kits |
Item | Maintenance Tool Kit |
Nonsparking | No |
Wrenches Included | 10 in Adjustable |
Standards | ANSI |
Pliers Included | 10 in Tongue and Groove, 6 in Diagonal Cutting, 6 in Slip-Joint, 8 1/2 in Lineman's |
Tool Storage Included | No |
Tool Families Included | Pliers, Wrenches |
Number of Pliers | 4 |
Number of Wrenches | 1 |
Insulated / Uninsulated | Uninsulated |
Insulated | No |
Grip Style | Standard Cushion |
Plier Types | Diagonal, Lineman's, Slip-Joint, Tongue & Groove |
Non-Sparking | No |
Jaw Opening Type | Manual |
Description
The ChanneLock GS-25 General Hand Tool Kit is a complete set of tools that you can rely on for your next project. It is compact and lightweight, making it easy to carry around with you. This general hand tool kit contains 5 pieces in total. The pliers include 10 in tongue and groove, 6 in diagonal cutting, 6 in slip joint and 8 1/2 in linesman. The wrenches are 10 in adjustable. It has 4 pliers included. If you are looking for a compact general hand tool kit to take along with you wherever the job takes you, then the ChanneLock GS-25 General Hand Tool Kit is an ideal choice.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- OLFA Snap-Off Utility Knife Snap-Off, 5 in L (300)
- MICRO 100 Torx Key - (M2.5-TK-8) (16-1060)
- DRILL AMERICA 1-1/8" x 12" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL12X1-1/8X3/4)
- CHANNELLOCK TOOL SET 6 PC ASSORTED TOOLS (CLGP-7)
- CHANNELLOCK General Hand Tool Kit, No. of Pcs. 3 (GS-20)
- PROTO 71 Piece Master Heavy Equipment Set (J98300)
- GREENLEE Electricians Tool Kit, 28 pcs., Bag (0159-28MULTI)
- KNIPEX Insulated Tool Set, Hard Case, 10-Pc (9K 98 98 30 US)
- INGERSOLL-RAND 52 Piece SAE/Metric Master Bit Socket Set (752023)
- CRAFTSMAN 1/4 | 3/8 | 1/2 Drive Tool Set, 189-pc 3 Drive Mechanics Tool, Fractional & Metric, 189 pcs (CMMT12034)
- Channellock General Hand Tool Kits