Shop All Cutting Pliers
Channellock
Concretor Nipper, 10"
Mfr # 35-250
Zoro # G0396328
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Knife and Anvil Style Cutting Edge, Site Hardened Edges for Durability
- Jaw Length 3/4 in
- Jaw Width 1 1/2 in
- Material High Carbon steel
- Overall Length 10 in
Product Information
- Brand Channellock
- MFR # 35-250
- Zoro # G0396328
- UPC # 025582996411
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 1 1/2 in |
Overall Length | 10 in |
Cutting Edge Length | 3/4 in |
Details
Features | Knife and Anvil Style Cutting Edge, Site Hardened Edges for Durability |
Material | High Carbon steel |
Item | Concretor Nipper,10" |
Handle Color | Blue |
Cutting Capacity by Material | 0.047 in to 0.07 in (Hard Wire), 0.047 in to 0.091 in (Medium Hard Wire), 0.162 in (Soft Wire) |
Weight | 1 lb |
Description
The Channellock 35-250 Concretor Nipper is the cutting tool you need for your next project. It can cut through a variety of materials, and its blue grips provide comfort and control. Its high carbon steel material ensures superior performance and rust prevention. The Channellock 35-250 Concretor Nipper is the perfect tool for handling various jobs around the house or workplace, as it is reliable and easy to use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Full polished 12-pt 15° box-end wrench, 1-1/4" x 1-3/8" opening size (1160)
- IDEAL 6 in Cable Stripper Up to 1/8 in (45-162)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88514)
- CHANNELLOCK 8 1/4 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (338)
- CHANNELLOCK Channellock® 337 7" High Leverage Diagonal Lap Joint Cutting Plier (337)
- CHANNELLOCK 7 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (337)
- CHANNELLOCK 8 1/2 in End Cutting Nipper Uninsulated (358CB)
- CHANNELLOCK PLIER FENCE TOOL 10-1/2" (CL85)
- CHANNELLOCK 7 3/4 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (447)
- KNIPEX 5 1/2 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 02 140)
- Channellock Pliers